Shop VILLAGE WROUGHT IRON

KC-14 Bear Key Chain

  • Mfr # KC-14

  • Zoro # G903774012


product price:  $43.85
/ea

Key Features

Color
Black
Height
2-1/2 in
Width
2 in
Features
Bear Silhouette
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KC-14
Zoro #
G903774012
UPC #
604414010954
Country of Origin
China

Dimensions

Height
2-1/2 in
Width
2 in

Details

Item
Key Chain
Color
Black
Features
Bear Silhouette

Description

  • Wrought Iron Durability.
  • Quality Construction.
  • Coated products have a baked on powder coating to ensure that our customers will enjoy each piece for many years.
  • Made in the USA.
  • Dimensions: 2" W x 2-1/2" H.
  • Black Textured Finish.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.