Shop VILLAGE WROUGHT IRON
See all product information
Create Account
NR-45 Star Napkin Ring - Black
- Mfr # NR-45
- Zoro # G303773660
product price:Â
$
33.19
/ea
Key Features
Height
2 in
Width
2 1/16 in
Depth
1-3/4 in
Design
Star Silhouette
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NR-45
- Zoro #
- G303773660
- UPC #
- 604414015218
- Country of Origin
- China
- Item
- Napkin Ring
- Design
- Star Silhouette
Dimensions
- Height
- 2 in
- Width
- 2 1/16 in
- Depth
- 1-3/4 in
Description
Wrought Iron Star Napkin Ring.
Size: 2-1/4" W x 2-1/4" H x 1-3/4" D. This product is completely USA made! Hand crafted with an iron finish in powder black. Product is sold individually.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.