SH-12-B 12 in. S-Hook with 1.5 in. Openings - Black
- Mfr # SH-12-B
- Zoro # G204059351
product price:Â
$
30.85
/ea
Key Features
Hook Item
S Hook
Opening Size
1-1/2 in
Overall Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SH-12-B
- Zoro #
- G204059351
- UPC #
- 604414001938
- Country of Origin
- China
Dimensions
- Opening Size
- 1-1/2 in
- Overall Length
- 12 in
Details
- Hook Item
- S Hook
Description
Wrought Iron 12" S hook.
Size: 12" L with 1-1/2" Openings. This product is completely USA made! Hand crafted with an iron finish in powder black. Product is sold individually.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.