This item is Discontinued.

Village Wrought Iron Village Wrought Iron PT-C-116 Paper Towel Holder - Loon-Duck Silhouette PT-C-116

Village Wrought Iron PT-C-116 Paper Towel Holder - Loon-Duck Silhouette (Discontinued)

  • Mfr # PT-C-116
  • Zoro # G403879170
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT-C-116
Zoro #
G403879170
UPC #
604414015430
Country of Origin
China

Dimensions

Height
14 in
Width
6 in
Depth
6 in

Details

Item
Paper Towel Stand
Top Design
Loon Silhouette

Description

Our wrought iron standing paper towel holder features a loon / duck silhouette and has a smooth satin baked-on black powder coating.
  • Counter-Top Wrought Iron Paper Towel Holder.
  • Dimensions: 6" W x 14" H x 6" D.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.