WH-121-XS Fleur-de-Lis Wall Hook Extra Small - Black
- Mfr # WH-121-XS
- Zoro # G903908752
product price:Â
$
27.49
/ea
Key Features
Hook Eye Inside W
5/8 in
Depth
13/16 in
Type
Fleur de lis Silhouette
Width
2 in
Size
Extra Small
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WH-121-XS
- Zoro #
- G903908752
- UPC #
- 604414019599
- Country of Origin
- China
Dimensions
- Depth
- 13/16 in
- Width
- 2 in
- Size
- Extra Small
- Height
- 2-3/4 in
Details
- Hook Eye Inside W
- 5/8 in
- Type
- Fleur de lis Silhouette
- Item
- Wall Hook
Description
Wrought Iron XSmall Fleur-de-Lis Decorative Wall Hook. Opening Hook Depth (dimension extending out from wall to end of the curve) This product is completely USA made! Hand crafted with an iron finish in powder black. Mounting screws included. Product is s
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.