WH-310-S Runner Mens & Boys Wall Hook; Small
- Mfr # WH-310-S
- Zoro # G203908476
product price:Â
$
34.55
/ea
Key Features
Hook Eye Inside W
1 in
Depth
1-1/4 in
Height
5-3/4 in
Width
2-5/8 in
Type
Runner Men Silhouette
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WH-310-S
- Zoro #
- G203908476
- UPC #
- 604414041101
- Country of Origin
- China
Dimensions
- Depth
- 1-1/4 in
- Height
- 5-3/4 in
- Width
- 2-5/8 in
- Size
- Small
Details
- Hook Eye Inside W
- 1 in
- Item
- Wall Hook
- Type
- Runner Men Silhouette
Description
Village Wrought Iron carries an extensive line of products including giftware, lawn & garden designs, interior accessories, and candleware, All are to add charm and beauty to your home & yard, All products are made using only high-quality domestic materials and are lead free.
Features- Runner Mens And Boys Wall Hook
- 1"Inside Hook Depth
- Size: Small
- Pattern: Runner
- Dimension: 2.625 x 5.75 x 1.25"
- Weight: 0.1875 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.