Shop VILLAGE WROUGHT IRON

WH-D-45 Star Double Wall Hook

  • Mfr # WH-D-45

  • Zoro # G503908596


product price:  $38.05
/ea

Key Features

Hook Eye Inside W
3/8 in
Depth
7/8 in
Height
3-1/4 in
Type
Star Silhouette
Width
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WH-D-45
Zoro #
G503908596
UPC #
604414019865
Country of Origin
China

Dimensions

Depth
7/8 in
Height
3-1/4 in
Width
2-1/4 in

Details

Hook Eye Inside W
3/8 in
Type
Star Silhouette
Item
Wall Hook

Description

Wrought Iron Star Double Wall Hooks offer a variety of uses with a design flare! Mix, match, or use with Large, Mini, and Small Wall Hooks in taking your design to a new level. Baked on black powder coated matte finish.
  • Dimensions: 2-1/4" W x 3" H
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.