
WH-N-AA Narrow Wall Hook
Mfr # WH-N-AA
Zoro # G303908369
product price:Â $40.89
/eaKey Features
Hook Eye Inside W
9/16 in
Depth
3/4 in
Height
1-3/4 in
Width
1/2 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WH-N-AA
Zoro #
G303908369
UPC #
604414022179
Country of Origin
China
Dimensions
Depth
3/4 in
Height
1-3/4 in
Width
1/2 in
Details
Hook Eye Inside W
9/16 in
Item
Wall Hook
Description
Wrought Iron 1-3/4" L Narrow Wall Hook.
1-3/4" L x 1/2" Opening Hook Depth (dimension extending out from wall to end of the curve) width of the base from straight on is 1/8". This product is completely USA made! Hand crafted with an iron f
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.