WH-W-B 2.25 in. Wide Wall Hook

  • Mfr # WH-W-B

  • Zoro # G003908317


product price:  $29.89
/ea

Key Features

Hook Eye Inside W
1-1/16 in
Depth
1-1/4 in
Height
2-1/16 in
Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WH-W-B
Zoro #
G003908317
UPC #
604414013597
Country of Origin
China

Dimensions

Depth
1-1/4 in
Height
2-1/16 in
Width
1/2 in

Details

Hook Eye Inside W
1-1/16 in
Item
Wall Hook

Description

Wrought Iron 2-1/4" L Wide Wall Hook.
  • 2-1/4"L x 1" Opening Hook Depth (dimension extending out from wall to end of the curve).
  • This product is completely USA made!
  • Hand crafted with an iron finish in powder black.
  • Mounting screws inclu
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.