Shop VIM TOOLS
See all product information
Create Account
12 in. Blue Double Wide Magrail No Studs
- Mfr # MRD12B
- Zoro # G802548301
product price:Â
$
64.49
/ea
Key Features
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MRD12B
- Zoro #
- G802548301
- UPC #
- 92308382124
- Country of Origin
- China
Details
- Item
- VIM Tools 12 in. Blue Double Wide Magrail No Studs
- Color
- Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.