This item is Discontinued.

Vintage Direct Vintage Direct CL1021 Horse Table Lamp CL1021

Vintage Direct CL1021 Horse Table Lamp (Discontinued)

  • Mfr # CL1021
  • Zoro # G903774210
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL1021
Zoro #
G903774210
UPC #
781366411647
Country of Origin
China

Description

Features
  • Table lamp with glass night light
  • 100 watt & 25 watt night light bulb
  • Beautiful grecian bronze finish
  • Rectangle brown stained pvc
  • Fabricburlap softback shade
  • Provide rustic style lamps
  • Vintage direct is a collection lighting products with an emphasis on lodge and cabin retreat lifestyles
Specifications
  • Power: 100W
  • Style: Rustic
  • Weight: 10 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.