3 Sectional Round Snack Tray for Dining Table and Kitchen Decoration, Natural

  • Mfr # QI004380.N

  • Zoro # G504965826


product price: $13.19
/ea

Key Features

Material
Paulownia
Height
2.25
Depth
15.75
Length
15.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI004380.N
Zoro #
G504965826
UPC #
651355036994
Country of Origin
China

Dimensions

Width
15.75
Height
2.25
Depth
15.75
Length
15.75

Details

Color
Natural
Material
Paulownia

Description

The right tableware with this compartment serving tray can turn any boring dinner into a fantastic event. Display various chocolate and nuts in a organized decorative way. It is suitable for daily use in family gatherings, restaurants, bars, or hotels. It can be used as decorations in your home and kitchen. These trays will give an amazing dining experience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.