
Barky Natural Wood Slabs Rustic Ornament Slice Tray Table Charger - 14 Inch Dia
Mfr # QI003847-14
Zoro # G404102789
product price:Â $21.25
/eaKey Features
Material
Paulownia
Height
1
Length
14
Depth
14
Weight
1.75
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
QI003847-14
Zoro #
G404102789
UPC #
651355229372
Country of Origin
China
Dimensions
Width
14
Height
1
Length
14
Depth
14
Details
Color
Beige
Material
Paulownia
Weight
1.75
Description
Bring country style decoration with this wooden tree bark charger. Ideal craft ornament offers beautiful addition to your dinner table. Create rustic party decoration, display stand, centerpiece for tables, charger plates, cake stand, or wood platter. Raw cut and unfinished wood adds a stylistic character and organic quality. Decorate your table and home while adding a warm and cozy cottage charm!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.