Shop All Dressers
Vintiquewise
Antique Rustic Brown Wood Vintage Tallboy Chest with 4 Drawers and Legs
Mfr # QI004261
Zoro # G404185621
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 11.5
- Color Brown
- Length 11.5
- Width 11.5
- Height 19
Product Information
- Brand Vintiquewise
- MFR # QI004261
- Zoro # G404185621
- UPC # 651355042612
- Country of Origin China
- Category Dressers
Dimensions
Depth | 11.5 |
Length | 11.5 |
Width | 11.5 |
Height | 19 |
Details
Description
If you are looking for something to spruce up your room, then this vintage chest of drawers is perfect for you. Eye-catching yet subtle, this bedside is ready to easily fit alongside existing decor furniture. It is accessible to fit together with any existing interior and complement the whole of your room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX XXL Polycarb. Square General Office Mat for Carpets, 60 x 60, Clear (1115015023ER)
- INTERNATIONAL CONCEPTS 52 W, 18 L, 30 H (OT-60S2)
- HIRSH 15" W 2 Drawer Desk Pedestal, Charcoal (19328)
- FLASH FURNITURE Contemporary Chair, 18-1/2" to 22-1/4" Height, Fixed Arms, Black (GO-2240-BK-GG)
- MANHATTAN COMFORT Gramercy 2-Section Wardrobe Closet in Nature and Textured Grey (157GMC7)
- MANHATTAN COMFORT Stanton Dresser in Black (DR-CHKD0602-BK)
- HOMELEGANCE Holverson Bedroom Chest (1715-9)
- ALATERRE FURNITURE Simplicity Wood 6-Drawer Dresser, Dove Gray (AJSP0380)
- HOMELEGANCE Wittenberry Bedroom Bedroom Chest (1573-9)
- BAXTON STUDIO Kelson Modern and Contemporary Dark Grey and Gold Finished Wood 6-Drawer Dresser (189-11576-ZORO)
- BAXTON STUDIO Hartman Mid-Century Walnut Brown Finished Wood 6-Drawer Dresser (193-11722-ZORO)
- Vintiquewise Dressers