Zoro Homepage

Antique Style Small Mini Suitcase

  • Mfr # QI003054

  • Zoro # G304185493


product price: $16.89
/ea

Key Features

Weight Capacity
0.5625
Depth
4.3
Material
Wood
Color
Brown
Length
4.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003054
Zoro #
G304185493
UPC #
651355030541
Country of Origin
China

Dimensions

Depth
4.3
Length
4.3
Width
6.2
Height
1.9

Details

Weight Capacity
0.5625
Material
Wood
Color
Brown

Description

This beautiful mini treasure chest is designed in form of an antique luggage piece. It makes for a beautiful decor piece, and is great for keeping small cards and keepsakes. Crafted with high quality wood, antiqued metal hardware, and a leather handle, it looks just like the real thing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.