Set of 3 Wicker Picnic Baskets with Drop-Down Handles - Perfect as Gift basket for all Occasions

  • Mfr # QI003055W.3

  • Zoro # G204185425


product price:  $50.99
/ea

Key Features

Length
10.25
Width
13
Depth
10.25
Height
7.5
Weight
1.375
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI003055W.3
Zoro #
G204185425
UPC #
651355225664
Country of Origin
China

Dimensions

Length
10.25
Width
13
Depth
10.25
Height
7.5

Details

Weight
1.375

Description

Elevate your home's aesthetic with our wicker willow basket, complete with a convenient, washable fabric lining that's easy to remove. Crafted with impeccable quality and boasting an elegant design, this exquisite basket, featuring 2 handles for effortless carrying, serves as a perfect adornment for your home, office, or as a thoughtful gift for a loved one. This versatility makes it an ideal present for friends and family, while also simplifying transportation logistics. Whether you're on the go or seeking stylish storage solutions for your home, our wicker baskets fit the bill perfectly. Use it as an Easter basket, a versatile gift holder, a charming decorative basket, or a practical storage basket for household essentials like towels, blankets, magazines, and crafts. With its multipurpose design, this basket seamlessly accommodates all your needs, from transporting fresh produce from the farmer's market to carrying snacks and beverages for a delightful picnic experience.


  • • Our willow picnic basket has folding handles that fold down for storage or up for easy carrying, so you can take it with you in the beach containing your wine, or picnic and beach essentials.
  • • This willow basket is handwoven from natural material with a rural style removable and easy to clean white liner and is safe to use as fruit basket, flower basket, vegetable basket or other farm produce goods.
  • • Providing versatile functionality, these wicker basket offers numerous uses, ranging from kitchen storage, holding kitchen accessories, serving as fruit basket, basket for gifts, and bread basket. Moreover, it can also be use as decorative elements in homes, offices, hotels, and beyond, adding an extra touch of style and charm.
  • • At a size of 10.25 inches in length, 13 inches in width, and 4.75 inches in height, this wicker basket serves as an ideal Easter accessory. Fill it with easter candy and other goodies for the entire family on Easter Sunday.
  • • While greatly reducing the need for plastic bags, our picnic basket stands out as an ideal gift basket for weddings, Mother’s Day, Valentine’s Day, birthdays, anniversaries, and housewarmings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.