Barky Natural Wood Slabs Rustic Ornament Slice Tray Table Charger - 16 Inch Dia

  • Mfr # QI003847-16

  • Zoro # G204102729


product price:  $20.65
/ea

Key Features

Material
Paulownia
Length
16
Height
1.25
Depth
16
Weight
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI003847-16
Zoro #
G204102729
UPC #
651355229389
Country of Origin
China

Dimensions

Length
16
Width
16
Height
1.25
Depth
16

Details

Color
Beige
Material
Paulownia
Weight
3

Description

Bring country style decoration with this wooden tree bark charger. Ideal craft ornament offers beautiful addition to your dinner table. Create rustic party decoration, display stand, centerpiece for tables, charger plates, cake stand, or wood platter. Raw cut and unfinished wood adds a stylistic character and organic quality. Decorate your table and home while adding a warm and cozy cottage charm!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.