
Barky Natural Wood Slabs Rustic Ornament Slice Tray Table Charger, PK 5
Mfr # QI003847.5
Zoro # G404102741
product price:Â $76.99
/pk 5, $15.40/eaKey Features
Material
Paulownia
Length
18
Height
1.25
Depth
18
Weight
3.75
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
QI003847.5
Zoro #
G404102741
UPC #
651355238473
Country of Origin
China
Dimensions
Length
18
Height
1.25
Width
18
Depth
18
Details
Color
Beige
Material
Paulownia
Weight
3.75
Description
Bring country style decoration with this wooden tree bark charger. Ideal craft ornament offers beautiful addition to your dinner table. Create rustic party decoration, display stand, centerpiece for tables, charger plates, cake stand, or wood platter. Raw cut and unfinished wood adds a stylistic character and organic quality. Decorate your table and home while adding a warm and cozy cottage charm!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.