Barn Design Large Decorative Farmhouse Wooden Storage Trunk Chest

  • Mfr # QI003804L

  • Zoro # G804102648


product price:  $309.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
17.75
Width
16
Depth
31.5
Color
Beige
Material
Fir Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI003804L
Zoro #
G804102648
UPC #
651355238046
Country of Origin
China

Dimensions

Width
16
Depth
31.5
Height
17.75
Length
31.5

Details

Weight Capacity
17.75
Color
Beige
Material
Fir Wood

Description

​Dress up your living room and bedroom storage with this large wood trunk. This classic trunk lets you get organized while adding a decorative touch to your space. Perfect for storing blankets, throws, games and books. The top also works as a coffee table to serve food, too.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.