This item is Discontinued.

Vintiquewise Natural Wooden Style Trunk with Handles, Small QI004014.S

This item is Discontinued.

Vintiquewise

Natural Wooden Style Trunk with Handles, Small (Discontinued)

Mfr # QI004014.S
Zoro # G304102612
UPC # 651355231436
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004014.S
Zoro #
G304102612
UPC #
651355231436
Country of Origin
China

Dimensions

Length
9.5
Height
7
Depth
9.5
Width
15.75

Details

Weight Capacity
1
Color
Natural
Material
wood

Description

Make your living room feel warm and inviting with this wooden trunk. Studded detail, wooden design, and rustic latch gives your decor collection a rustic spin. Composed out of distressed wood this trunk offers a sturdy holder to keep bedroom or living room items organized. Old fashioned hardware adds to antique look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.