
Brown and Black Trimmed Faux Leather Lockable Square Lined Storage Trunk, End Table on Metal Stand
Mfr # QI003796.BN
Zoro # G304102735
product price:Â $214.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
18.5
Color
Brown
Width
18
Height
25.25
Length
14.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QI003796.BN
Zoro #
G304102735
UPC #
651355237964
Country of Origin
China
Dimensions
Width
18
Height
25.25
Length
14.5
Depth
14.5
Details
Weight Capacity
18.5
Color
Brown
Material
MDF and Metal
Description
Make smart storage convenient and attractive with this storage trunk. Faux leather exterior, along with antiqued nailhead trim, and rustic latch gives your decor collection a rustic spin. Composed out of durable wood these trunks offer a sturdy holder to keep bedroom or living room items organized. Plenty of storage space to store blankets, throw pillows, books, and much more. Featuring surface area for extra storage and display. Additionally, lined interior and lockable latch provides protection to keep trunk content secure for storage. Declutter and decorate!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.