Heart-Shaped 2-Tier Floating Metal Wall Shelf with Overhead Light Bulb - Decorative

  • Mfr # QI004691.Hrtgold

  • Zoro # G415916849


product price:  $44.79
/ea

Key Features

Shape
Heart Shape
Overall Length
4 in
Overall Height
16 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004691.Hrtgold
Zoro #
G415916849
UPC #
651355241596
Country of Origin
China

Dimensions

Overall Length
4 in
Overall Height
16 in
Overall Width
14 in

Details

Shape
Heart Shape
Color
Gold
Material
Metal
Item
Floating Shelf

Description

Perfectly blending modern elegance with rustic appeal, this 2-tier heart design floating shelf is an ideal addition to any room decor, offering both style and functionality. Designed to be wall-mounted, it provides a space-saving solution while adding a striking element to your decor. Featuring an overhead light bulb, it casts a warm glow that enhances the atmosphere and highlights your displayed items beautifully. Whether you want to enhance your living room, bedroom, bathroom, kitchen, or home office, this versatile 2-tier shelf is perfect for showcasing your favorite decorative accents, plants, books, or personal treasures. Its open, airy design creates a visually light yet sturdy presence, making it suitable for various decor styles, from boho and farmhouse to minimalist and industrial. In the bathroom, it can serve as a toiletry organizer or a display for candles, small plants, and art, effortlessly enhancing your bathroom wall decor. In the kitchen, it acts as a stylish storage solution for spices, cookbooks, or jars, doubling as a functional organizer. The shelfs versatile design allows it to work beautifully in any space, offering plenty of room for home storage and organization while maintaining a clean, aesthetically pleasing look. The two-tier wooden shelf provides ample surface area for organizing and displaying items, while the metal frame adds durability and a modern touch. Its material and shape create an artful balance of form and function, making it not just a storage piece but also an integral part of your home decor.


  • Measuring 14 inches wide, 4 inches deep, and 16 in
  • Designed for durability and long-term use, this ha
  • This functional and space-saving solution is perfe
  • Requiring no assembly, this 2-tier shelf is quick and easy to install. Designed for wall mounting, it includes two keyholes on the back for hassle-free hanging. The robust dual-size circular metal frame ensures longevity and reliability. Its easy-to-clean surface maintains a tidy appearance, while the contemporary design adds an eye-catching element to your home decor. Elevate your space with this stylish and functional piece that beautifully blends form and function.
  • Enhance your home with rustic charm using this beautifully designed floating shelf, perfect for filling the space above an entryway table or wall. This mounted shelf will elevate your home's style, adding a warm and inviting atmosphere to your living space. Ideal for revitalizing your kitchen, entryway, bathroom, or farmhouse-themed spaces, it provides an excellent surface for displaying wall art, decorative pieces, or treasured items, seamlessly blending practicality with aesthetic beauty.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.