Cello-Shaped Wine Holder 10-Bottle Freestanding Metal Rack Vintage Decorative Storage

  • Mfr # QI004779

  • Zoro # G915916851


product price:  $281.99
/ea
Free Shipping & Returns

Key Features

Height
53 in
Width
19 in
Material
Metal
Length
9.75 in
Color
Dark Cherry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004779
Zoro #
G915916851
UPC #
651355047792
Country of Origin
China

Dimensions

Height
53 in
Width
19 in
Length
9.75 in

Details

Item
Misc
Material
Metal
Color
Dark Cherry

Description

This beautifully crafted wine rack is the perfect blend of practicality and artistic expression, offering a distinctive way to organize and showcase your wine collection. Inspired by the elegant shape of a cello, the design evokes a sense of refinement and musical charm, making it an eye-catching centerpiece in any room. Its vintage-inspired metal frame adds depth and character, while the sturdy structure is designed to securely hold up to 10 bottles, ensuring your collection is displayed in style. Designed to fit seamlessly into compact spaces, this piece is ideal for corners, narrow alcoves, or alongside walls, allowing you to maximize the use of your space without compromising on style. Whether positioned in a living room, hallway, home office, or even a cozy alcove, the rack effortlessly elevates the ambiance with its sophisticated presence. The racks timeless design offers a perfect blend of form and function, turning your wine storage into an elegant focal point. Its versatile look complements a variety of decor styles, from modern and minimalist to vintage and eclectic, making it an excellent choice for any space that could benefit from a refined and artistic touch. Beyond its aesthetic appeal, this wine rack serves as an efficient and organized solution for storing bottles, keeping them easily accessible while adding a touch of personality to your home. Whether youre a wine enthusiast or simply appreciate functional decor with a unique twist, this piece will make a lasting impression in your home.


  • Dimensions: Standing 53 inches tall, 19 inches wide, and 10 inches deep, this stunning floor-standing wine rack in cherry hue features a unique cello-shaped design that exudes timeless elegance. Crafted to hold up to 10 bottles, it offers a perfect blend of function and artistry, providing an exceptional way to store and display your prized wine collection with style.
  • Functional and Decorative: With its vintage design, this metal wine rack seamlessly blends practicality with artistic elegance. Perfect for showcasing your wine collection, this wine rack transforms any space with its striking presence. The intricate design not only creates a sophisticated statement but also brings a whimsical touch of musical charm, making it a captivating focal point in your home.
  • Elegance in Design: Ideal for those who appreciate both music and fine wine, this cello-shaped wine storage is a stunning fusion of art and functionality. The vintage design mirrors the elegance and depth of the cello itself, drawing inspiration from the instrument's rich, expressive tones. Whether you're a classical musician who loves the cello's timeless beauty or someone who enjoys the charm of musical artistry, this wine rack will undoubtedly make a striking statement in your home.
  • Space-Saving Solution: Expertly crafted to fit seamlessly into tight corners or small spaces, this freestanding wine rack enhances any roomwhether in your living room, hallway, home office, or cozy alcoveoffering a stylish solution to store and showcase your finest wine selections and spirits, all while maximizing decorative storage.
  • Care and Maintenance: To keep your cello-shaped wine rack looking its best, simply wipe it down with a soft, dry cloth to remove dust and maintain its polished appearance. For deeper cleaning, use a damp cloth with mild soap, then dry immediately to prevent moisture damage. Avoid using harsh chemicals or abrasive materials that could damage the finish. Regular care will ensure your wine rack continues to showcase your wine collection with timeless elegance for many years.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.