Decorative Metal Goblet Shape Wine Bottle and Cork Holder A Unique Home Decor Piece and

  • Mfr # QI004682

  • Zoro # G215916940


product price:  $36.85
/ea

Key Features

Overall Length
5.25 in
Overall Width
5.25 in
Color
Brown
Material
Metal, MDF Wood
Overall Height
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI004682
Zoro #
G215916940
UPC #
651355046825
Country of Origin
China

Dimensions

Overall Length
5.25 in
Overall Width
5.25 in
Overall Height
8.25 in

Details

Color
Brown
Material
Metal, MDF Wood
Item
Wine Holder

Description

Elevate your home decor with our Decorative Metal Goblet-Shaped Wine Bottle and Cork Holder. This striking piece seamlessly blends functionality with artistic flair, making it a perfect addition to any kitchen, home bar, or dining room. Designed to resemble a classical goblet, it is a unique tabletop display that elegantly showcases a single wine bottle while keeping your cork collection organized. Crafted from high-quality metal with intricate detailing, this wine holder infuses your countertop with elegant dining and enhances your overall decor. Its compact size is ideal for small spaces, ensuring it fits comfortably on counters, bar carts, or wine stations without compromising visual appeal. The open structure allows easy access to store and remove corks, making it practical and convenient for everyday use. Whether you're a passionate wine enthusiast or searching for a distinctive decor piece, this goblet-shaped holder will impress guests and elevate your entertaining experience. It makes a wonderful gift for wine lovers and culinary enthusiasts, enhancing any room with its whimsical yet elegant design. Perfect for kitchens and living rooms or as a standout centerpiece in your home bar, it adds character and flair to your space. In addition to its aesthetic appeal, this wine and cork holder is a fantastic choice for kitchen decor, bar cart accessories, and cork storage. It transforms a simple wine bottle into a focal point of your home while providing a charming way to showcase your love for both wine and cooking. Add a touch of creativity and personality to your environment with this one-of-a-kind holder that combines practicality with artistic charm, making it a delightful addition to any small bar or wine cart.


  • Measuring 5.25" W x 5.25" L x 8.25" H, this unique goblet-shaped wine cork holder features a single bottle slot. It allows you to display your favorite wine while collecting corks from special moments. This perfect blend of functionality and artistic flair adds a creative touch to your home kitchen, bar cart, or bar cabinet.
  • Crafted from high-quality materials, this goblet-shaped wine accessory features a sturdy iron body with a mesh iron wire design that securely holds wine corks in place. Its creative and eye-catching structure makes it a perfect tabletop piece. Designed for wine enthusiasts, it serves as a stylish and durable wine bottle holder built to last.
  • No assembly is required. The goblet cork holder can stand beautifully on a kitchen countertop or wine cabinet, serving as an artistic display piece. Its unique design can add a creative touch to any room decor and enhance art collections.
  • Designed for effortless use, the upper opening allows easy insertion and removal of corks. Simply slide each cork into the goblet-shaped cork and wine holder with ease. This decorative piece offers practical storage and enhances your wine-drinking experience, whether enjoyed alone or with a friend.
  • This exquisite piece makes an ideal and memorable gift for wine lovers on occasions like housewarmings, birthdays, graduations, and weddings. Furthermore, it serves as charming office decor or a stylish home accent, making this artistic wine holder a fantastic addition to any space.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.