Shop HOMEROOTS
See all product information
Create Account
Set of Three Brown Solid Wood Crate, 3PK
- Mfr # 487686
- Zoro # G922910484
product price:Â
$
83.89
/pk of 3, $27.96/ea
Key Features
Shape
Rectangle
Overall Depth
10.75 in
Overall Length
15.25 in
Overall Height
5.75 in
Weight Capacity
13 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 487686
- Zoro #
- G922910484
- UPC #
- -
- Country of Origin
- China
- Shape
- Rectangle
- Weight Capacity
- 13 lb
- Frame Material
- Solid Wood
- Shelves Included
- No
- Style
- Cottage
- Color
- Brown
- Commercial Use
- Yes
- Drawers
- No
- Finish
- Natural
- Includes
- 3 Pieces; Large Crate 5.75 x 15.25 x 10.75, Medium Crate 5.25 x 13.75 x 9, Small Crate 5 x 12.25 x 7.5 in
- Clothing Rod Included
- No
- Item
- Organizers
- Handles Included
- Yes
- Assembly
- No Assembly Needed
- Type
- Crate
- Holiday / Occasion
- No Holiday
- Doors Included
- No
- Lid Included
- No
- Features
- Nesting
Dimensions
- Overall Depth
- 10.75 in
- Overall Length
- 15.25 in
- Overall Height
- 5.75 in
Description
The set of three brown solid wood crate is the perfect solution for tidy storage and stylish organization. This set includes three sizes: a large crate measuring 15.25-inch x 10.75-inch x 5.75-inch, a medium crate at 13.75-inch x 9-inch x 5.25-inch, and a small crate measuring 12.25-inch x 7.5-inch x 5-inch. Crafted from solid wood, these crates boast a charming cottage style that complements any decor. Their rectangular shape makes them versatile for various uses around the home, whether in the living room, kitchen, or bedroom. The rich brown color adds warmth and character, enhancing your space's aesthetic appeal while keeping it clutter-free. Transform your organization game with this stylish and functional set. 5.75-inch h x 15.25-inch w x 10.75-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.