Decorative Tufted Velvet Suitcase Treasure Chest, Yellow, PK 2

  • Mfr # QI003982_YL

  • Zoro # G704185338


product price:  $182.99
/pk 2, $91.50/ea
Free Shipping & Returns

Key Features

Weight Capacity
8
Length
13
Height
8.25
Width
19
Depth
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI003982_YL
Zoro #
G704185338
UPC #
651355230538
Country of Origin
China

Dimensions

Length
13
Height
8.25
Width
19
Depth
13

Details

Weight Capacity
8
Material
Wood
Color
Yellow

Description

Add astonishing appeal and modern style to your home décor with this beautiful set of storage trunks. Superbly crafted in wood and tufted velvet, these trunks are truly wonderful work of art. Velvet button tufted design and gold hardware gives your decor collection a decorative spin. Place them anywhere to meet your storing needs in a modern way and give your interior décor an innovative and distinctive flair by adorning it with these fully practical decorative trunks. Declutter and Decorate!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.