Decorative Vintage Wood Treasure Box with Handle and Small Padlock

  • Mfr # QI003004.SO.LK

  • Zoro # G904102807


product price:  $43.75
/ea

Key Features

Height
5.5
Color
Brown
Depth
7
Length
7
Weight
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI003004.SO.LK
Zoro #
G904102807
UPC #
651355033863
Country of Origin
China

Dimensions

Height
5.5
Depth
7
Length
7
Width
11

Details

Color
Brown
Weight
2
Material
Wood

Description

Dress up your living room and bedroom storage with this small pirate style wooden treasure chest with small padlock. This classic trunk lets you get organized while adding a decorative touch to your space. Perfect for storing games, books and small trinkets.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.