Nautical Home Decor Metal Sailboat Centerpiece Ship Decor Desktop Decoration, Color

  • Mfr # QI004320-C

  • Zoro # G804102631


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Depth
5
Width
20
Weight
5.7
Color
Multicolor
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004320-C
Zoro #
G804102631
UPC #
651355035737
Country of Origin
China

Dimensions

Depth
5
Width
20
Height
20
Length
5

Details

Material
Metal
Weight
5.7
Color
Multicolor

Description

This metal ship desktop decoration is the perfect place for a nautical setting, the perfect idea to cheer up a dull desktop area. The sleek and elegant design makes this piece the ultimate addition to any setting. It comes preassembled so there are no work provided for this cute small decoration. Whether in the living room, study or office, the model sailboat can be perfectly mingled into the decoration. Bring nautical beach vibes to your home by displaying a decorative sailboat on your drawer, table, or shelf.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.