Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handmade Rectangular Water Hyacinth Wicker Laundry Hamper with Lid Natural, Medium

  • Mfr # QI004242.M

  • Zoro # G204177246


product price: $59.75
/ea

Key Features

Color
Natural
Material
Water Hyacinth
Length
13.75
Width
10.25
Height
17.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004242.M
Zoro #
G204177246
UPC #
651355034501
Country of Origin
China

Dimensions

Length
13.75
Width
10.25
Height
17.25
Depth
13.75

Details

Color
Natural
Material
Water Hyacinth
Weight
2.5

Description

Organize your laundry easily with this beautiful handwoven Water Hyacinth Hamper. Fashioned from natural water hyacinth in a tight wicker weave. Hamper features two cut-out handles on both sides for easy lifting, and a lid that keeps things from getting in and smells from getting out. Beneath the grass weave is a steel frame that provides support for heavy loads while remaining lightweight. Includes a washable lining laundry bag with built-in handles. Use it your way: organize colors and whites easily in your bedroom or laundry room; store them in a closet to keep dirty clothes out of sight; roll them from room to room when it's time to gather linens and blankets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.