Large Metal Silver Coated Hanukkah Menorah 2 Ft. For Synagogue

  • Mfr # QI003814.S

  • Zoro # G104106070


product price: $62.55
/ea

Key Features

Height
24
Material
Metal
Width
6.25
Depth
25.5
Length
25.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003814.S
Zoro #
G104106070
UPC #
651355229006
Country of Origin
China

Dimensions

Height
24
Width
6.25
Depth
25.5
Length
25.5

Details

Material
Metal
Weight
3.75
Color
Silver

Description

Let the light of Hanukkah illuminate your home with this splendid unique Hanukkah menorah, This unique menorah is Composed out of durable metal material. It features the classic chabad shape of the straight diagonal branches connected to the stem. will make a great addition to your Hanukkah celebrations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.