Large Modern Silver 9 Branch Lighting Thin Pipe Hanukkah Menorah, Metal-Aluminum

  • Mfr # QI004118.SI.L

  • Zoro # G204106079


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Width
17.25
Height
47.75
Weight
4.75
Length
27.25
Depth
27.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004118.SI.L
Zoro #
G204106079
UPC #
651355241183
Country of Origin
China

Dimensions

Width
17.25
Height
47.75
Length
27.25
Depth
27.25

Details

Weight
4.75
Color
Silver
Material
Metal Aluminum

Description

Let the light of Hanukkah illuminate your synagogue or home with this modern 9 branch Hanukkah menorah, This menorah is composed out of durable metal material. It will make a great addition to your Hanukkah celebrations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.