White Velvet Vintage Storage Wooden Antique Classic Decorative Book Box Holder, PK 3

  • Mfr # QI004265.WT

  • Zoro # G504185217


product price:  $28.99
/pk 3, $9.66/ea

Key Features

Length
8.25
Color
White
Depth
8.25
Width
11.25
Weight
1.5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004265.WT
Zoro #
G504185217
UPC #
651355034556
Country of Origin
China

Dimensions

Length
8.25
Depth
8.25
Width
11.25
Height
3.25

Details

Color
White
Weight
1.5
Material
Velvet

Description

Whether stored discreetly among other books on your shelf, or displayed prominently on an end table, this antique book box cleverly combines personal storage and vintage style. Its velvet exterior adds to the look and feel of a priceless classic, while its spacious interior keeps a wide range of personal artifacts out-of-sight. Add this antique accent to your home decor, great as a display or as stand-alone piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.