Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Large Round Water Hyacinth Wicker Laundry Basket

  • Mfr # QI003364.L

  • Zoro # G704185147


product price: $90.45
/ea
Free Shipping & Returns

Key Features

Color
Brown
Material
Wicker
Length
16
Width
17
Height
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI003364.L
Zoro #
G704185147
UPC #
651355233645
Country of Origin
China

Dimensions

Length
16
Width
17
Height
14
Depth
16

Details

Color
Brown
Material
Wicker
Weight
2.6875

Description

From natural water hyacinth into a useful basket. This woven basket includes enough room for storage or laundry, metal handles that are easy to grasp, and firm hold for durability. Make everyday chores unique while filling up this basket with laundry or storage items.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.