Large Wooden Decorative Lion Rings Pirate Trunk with Lockable Latch and Lock

  • Mfr # QI003319L

  • Zoro # G504102672


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
5.7375
Height
11.5
Width
17
Length
11
Depth
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003319L
Zoro #
G504102672
UPC #
651355233195
Country of Origin
China

Dimensions

Height
11.5
Width
17
Length
11
Depth
11
Size
Small

Details

Weight Capacity
5.7375
Material
Wood
Color
Brown

Description

The lion's head rings add to the fine detailing on this chest, which is an ideal size for holding linens, pool towels or other treasures. Great for playtime, storage, decoration, and more. Hinged lid makes it easy to open and close, and is stiff enough to have it half open to show off your items!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.