
Large Wooden Display Rolling Table with Drawers and Wheels 3 Tier with Shelves for Food and More
Mfr # QI004642
Zoro # G512222713
product price:Â $450.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
21.25
Overall Length
67.75
Material
China fir- Composite board
Width
41
Color
Brown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
QI004642
Zoro #
G512222713
UPC #
651355046429
Country of Origin
China
Dimensions
Overall Depth
21.25
Overall Length
67.75
Width
41
Details
Item
Garden Essentials
Material
China fir- Composite board
Color
Brown
Description
The unique and versatile design of this White solid wood decor display rack cart wood food cart is both a decorating and storage piece. This beautifully designed multiple shelves cart furniture is made with premium quality materials which are china fir composite board. The rolling food cart will complement your garden dcor and its design will fit in any size room. This all-in-one rolling table furniture can be used as a display rack, lemonade stand, food stand, beverage bar or tea stall. The multiple shelves of modern plant cart furniture with wheels can support up to many items at a time. Freely enjoy all the benefits of the modern rolling table cart furniture and decorate your living space to bring in more elegance and beauty.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.