This item is Discontinued.

Vintiquewise Modern Bamboo Lantern Pendant Lamp Hanging Light Fixture for Entryway and Living Room, Small QI004232.S

Modern Bamboo Lantern Pendant Lamp Hanging Light Fixture for Entryway and Living Room, Small (Discontinued)

  • Mfr # QI004232.S
  • Zoro # G904176914
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004232.S
Zoro #
G904176914
UPC #
651355042322
Country of Origin
China

Dimensions

Height
9.5
Length
15.75
Width
15.75
Depth
15.75

Details

Color
Natural
Material
Bamboo
Weight
1.1

Description

This light fixture is the perfect idea for a modern look in any room. It is powered by a bulb but is not included in the purchase. The unique design will make it look great at any event. It will diffuse light in any area and will create a cozy look.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.