Shop All Wall Art & Decor
Vintiquewise
Pink Velvet Vintage Storage Wooden Antique Classic Decorative Book Box Holder, PK 3
Mfr # QI004265.PK
Zoro # G504185286
product price: $46.29
/pk 3, $15.43/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.25
- Weight 1.5
- Color Pink
- Length 8.25
- Height 3.25
Product Information
- Brand Vintiquewise
- MFR # QI004265.PK
- Zoro # G504185286
- UPC # 651355034587
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Width | 11.25 |
Length | 8.25 |
Height | 3.25 |
Depth | 8.25 |
Details
Description
Whether stored discreetly among other books on your shelf, or displayed prominently on an end table, this antique book box cleverly combines personal storage and vintage style. Its velvet exterior adds to the look and feel of a priceless classic, while its spacious interior keeps a wide range of personal artifacts out-of-sight. Add this antique accent to your home decor, great as a display or as stand-alone piece.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARY PRODUCTS Canary Products MSH112BR Fully Meshed Ergo Office Chair with Headrest - Brown (MSH112BR)
- BAXTON STUDIO Aras Modern Ash Walnut Brown Finished Wood King Size 3-Drawer Storage Bed (180-9421-9622-Zoro)
- BAXTON STUDIO Cassandra Modern Light Beige Upholstered King Size Bed (136-7456)
- ANJI MOUNTAIN Anji Mountain AMB24005 44 x 52 Inch Bamboo Roll-Up - 0.25 Inch Thick with 9.25 Inch Tongue - Natural (AMB24005)
- VINTIQUEWISE Black Velvet Vintage Storage Wooden Antique Classic Decorative Book Box Holder, PK 3 (QI004265.BK)
- VINTIQUEWISE Antique Wooden Pirate Treasure Chest with Lion Rings and Lockable Latch (QI003039)
- VINTIQUEWISE Large Metal Silver Coated Hanukkah Menorah 4 Ft. For Synagogue (QI003814.L)
- FASTCAP Fastcap Fcstape 1.5X50 1.5 In. X 50Ft. Speed Tape (FCSTAPE 1.5X50)
- PRIME-LINE Shield Door&Knob 5"Ivory (U9268)
- KEMP USA Kemp 10-606 80 Percent Wool Blanket (10-606)
- DEKORRA Artificial Rock - Fieldstone Gray - Model 110 (110-FS)
- Vintiquewise Wall Art & Decor