Zoro Homepage

Rectangular Basket Lined with Gingham Lining, Small (36)

  • Mfr # QI003085x36

  • Zoro # G604185605


product price: $632.99
/ea
Free Shipping & Returns

Key Features

Color
Cherry
Material
Woodchip
Height (In.)
5.5
Length (In.)
7.7
Width (In.)
10.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003085x36
Zoro #
G604185605
UPC #
651355224995
Country of Origin
China

Dimensions

Height (In.)
5.5
Length (In.)
7.7
Width (In.)
10.2
Depth
7.7

Details

Color
Cherry
Material
Woodchip
Weight
0.4625

Description

This beautiful Wood-Chip Basket will serve as the focal centerpiece of any bedroom, closet, restroom, laundry room, kitchen or living room. Handles allow for easy and convenient carrying. Basket is beautifully lined with gingham cloth, which is removable and washable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.