Round Foldable Coconut Stick Laundry Hamper with Lid and Handles for Easy Carrying

  • Mfr # QI004430-N_RO

  • Zoro # G104947345


product price: $9.29
/ea

Key Features

Color
Natural
Material
Coconut
Length
15.25
Width
15.25
Height
19.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI004430-N_RO
Zoro #
G104947345
UPC #
651355037472
Country of Origin
Indonesia

Dimensions

Length
15.25
Width
15.25
Height
19.75

Details

Color
Natural
Material
Coconut

Description

Organize your laundry easily with this beautiful handwoven bamboo hamper. Fashioned from natural wood in a tight weave. Hamper features two cut-out handles on both sides for easy lifting, and a lid that keeps things from getting in and smells from getting out. Beneath the grass weave is a steel frame that provides support for heavy loads while remaining lightweight. Includes a washable lining laundry bag with built-in handles. Use it your way: organize colors and whites easily in your bedroom or laundry room; store them in a closet to keep dirty clothes out of sight; roll them from room to room when it's time to gather linens and blankets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.