Round Indoor Trash Can, Cherry, Faux Leather, 10 in

  • Mfr # QI003103

  • Zoro # G304102810


product price: $52.78
/ea

Key Features

Container Shape
Round
Color
Cherry
Height
13 in
Overall Width
10 in
Material
Faux Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI003103
Zoro #
G304102810
UPC #
651355031036
Country of Origin
China

Dimensions

Height
13 in
Overall Width
10 in
Depth
10
Length
10 in

Details

Item
Indoor Trash Can
Container Shape
Round
Color
Cherry
Material
Faux Leather

Description

This antique attractive waste paper basket, will add a beautiful decorative accent touch for your home or office. a solidly crafted wood bin, covered in leather design, you will love this.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.