Rustic Farmhouse Style Galvanized Metal Floor Vase Decoration, PK 3

  • Mfr # QI003484.3

  • Zoro # G604185339


product price:  $225.99
/pk 3, $75.33/ea
Free Shipping & Returns

Key Features

Color
Gray
Length
11
Depth
11
Material
Galvanized Metal
Height
43.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI003484.3
Zoro #
G604185339
UPC #
651355234840
Country of Origin
China

Dimensions

Length
11
Depth
11
Height
43.25
Width
11

Details

Color
Gray
Material
Galvanized Metal
Weight
5.25

Description

Use these rustic accent vases as the ideal farmhouse inspired decoration. Tall cylinder shape and rust design on metal exterior are what make these country-style vases stand out between your sofas and tables. These galvanized metal vases will bring farmhouse charm whether used as home decoration just the way it is or as a vase to add floral inspiration.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.