Seagrass Counter-Top Basket Great for Folded Paper Towel

  • Mfr # QI003419

  • Zoro # G804185412


product price: $14.39
/ea

Key Features

Depth
6.25
Length
6.25
Color
Brown
Material
Seagrass
Height
5.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003419
Zoro #
G804185412
UPC #
651355234192
Country of Origin
China

Dimensions

Depth
6.25
Length
6.25
Height
5.25
Width
12.5

Details

Color
Brown
Material
Seagrass
Weight
0.88125

Description

Keep your countertops organized and decorated with this Seagrass paper towel counter basket. Designed to hold folded paper towels, guest towels, or countertop items, this basket will give the perfect rustic appeal to your organization and decor collection. For your home or for guest houses, this basket completes the rustic statement for your countertop display.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.