Set of 4 Vintage Book Design Decorative Boxes - Wedding Card Boxes, Keepsake Boxes, Craft

  • Mfr # QI003691.PW.4

  • Zoro # G015916881


product price:  $96.29
/ea
Free Shipping & Returns

Key Features

Width
7 in
Height
9 in
Material
Wood
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003691.PW.4
Zoro #
G015916881
UPC #
651355243385
Country of Origin
China

Dimensions

Width
7 in
Height
9 in
Length
2 in

Details

Item
Trunks or Boxes
Color
Paper White
Material
Wood

Description

Whether discreetly nestled among other books on your shelf or showcased prominently on an end table, this antique inspired book box seamlessly blends personal storage with vintage elegance. Its luxurious velvet exterior not only adds a touch of classic sophistication but also enhances the tactile experience, evoking the charm of a timeless classic. The spacious interior is designed to keep a wide range of personal items, from treasured keepsakes to valuable jewelry, securely out of sight. This set of 4 decorative book design wooden boxes is a versatile addition to your farmhouse decor, perfect for both functional container and artistic coffee table decor. Each box serves as a stylish storage solution, ideal for organizing jewelry, keepsakes, or small personal artifacts while maintaining a discreet profile. The antique-inspired design makes them an attractive feature on any bookshelf, farmhouse table, or end table. Crafted with meticulous attention to detail by experts in the global handicraft market, these boxes represent the pinnacle of design and craftsmanship. They are not just decorative accents but also embody the best in functionality and style, offering a sophisticated solution for keeping your most cherished items safe and organized. Whether used as elegant faux books for your bookshelf or as standalone decorative pieces, these boxes add a touch of vintage charm and practical utility to any room.


  • With dimensions of 7 x 2 x 9 inches, these decorative boxes offer an elegant way to organize and access your valuable items. They serve multiple purposes, making them perfect for storing jewelry, keys, tarot cards, trinkets, dice and more. Eliminate clutter and keep your belongings beautifully organized with these sophisticated book-shaped boxes.
  • Expertly crafted from high-quality materials, these photo storage boxes effortlessly complement any decor style. Their sophisticated design will impress your guests and highlight your refined taste. Built for both durability and timeless appeal, these jewelry boxes offer lasting elegance and practicality.
  • Elevate your home decor with these chic decorative storage boxes. Ideal for complementing farmhouse-style settings, they add charm on your coffee tables, countertops, shelves, kitchen decor, and trendy room designs.
  • Each of these book boxes is lined with a soft fabric interior to safeguard your items. Perfect as a secret hideaway, they provide a stylish and secure way to conceal valuable treasures. Use them to store emergency cash, secret messages, or cherished jewelry - combining practicality with a touch of intrigue to keep your precious possessions safe.
  • These book-shaped organizers make perfect wedding memory boxes, personalized jewelry storage, or distinctive gift boxes. They are a wonderful present for family, friends, or colleagues on occasions such as birthdays, Christmas, anniversaries, Thanksgiving, or housewarming parties.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.