This item is Discontinued.

Vintiquewise Vintage Decorative Metal Barrel Shaped Tabletop Countertop Wine Cork Holder QI003566

Vintage Decorative Metal Barrel Shaped Tabletop Countertop Wine Cork Holder (Discontinued)

  • Mfr # QI003566
  • Zoro # G004185625
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI003566
Zoro #
G004185625
UPC #
651355235663
Country of Origin
China

Dimensions

Depth
3.25
Height
8.75
Length
3.25
Width
6

Details

Weight Capacity
0.88125
Material
Cork and Metal
Color
Bronze

Description

Complete the decor of your room with this vintage cork holder. Composed out of durable metal and cork material, this wine holder offers durability and wine decoration for continual use. Vintage metal designed base and barrel shape create a decorative appeal to your room decor. For wine lovers, this cork holder can be used as a centerpiece to display corks collection and memories.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.