Vintiquewise Vintage-Style Wooden Display Suitcase Box with Faux Leather Trim & Brass Hardware

  • Mfr # QI003235

  • Zoro # G204185524


product price:  $75.85
/ea
Free Shipping & Returns

Key Features

Weight Capacity
4
Color
Brown
Material
Wood
Depth
13
Length
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003235
Zoro #
G204185524
UPC #
651355032354
Country of Origin
China

Dimensions

Depth
13
Length
13
Height
7
Width
18

Details

Weight Capacity
4
Color
Brown
Material
Wood

Description

Bring back days of old with this warm and welcoming Vintage Style Brown Wooden Suitcase. This decorative luggage is ideal for decorative storage and organization, with its old world charm and sturdy build. Exterior measurements: 18 W x 13 D x 7 H Interior measurements: 17 W x 12 D x 6.25 H .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.