
Water Hyacinth Round Floor Planter with Metal Pot, Large
Mfr # QI003547.L
Zoro # G604102022
product price:Â $161.99
/ea
Free Shipping & Returns
Key Features
Material
Water Hyacinth
Color
Brown
Width
15.75
Length
15.75
Height
14
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QI003547.L
Zoro #
G604102022
UPC #
651355226654
Country of Origin
China
Dimensions
Width
15.75
Length
15.75
Height
14
Depth
15.75
Details
Material
Water Hyacinth
Color
Brown
Weight
4.63
Description
Create a greener home whether by planting herbs, veggies, and flowers in this unique water hyacinth planter. Water Hyacinth exterior offers a rustic touch to you home planting and durable metal interior pot provides secure base for your sprouts. Ideal to use in entryways, doorways, this planter will welcome botanical life into any area placed.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.