Water Hyacinth Round Floor Planter with Metal Pot, Small

  • Mfr # QI003547.S

  • Zoro # G204102118


product price:  $70.35
/ea

Key Features

Material
Water Hyacinth
Color
Brown
Width
9.5
Length
9.5
Height
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003547.S
Zoro #
G204102118
UPC #
651355227231
Country of Origin
China

Dimensions

Width
9.5
Length
9.5
Height
13
Depth
9.5

Details

Material
Water Hyacinth
Color
Brown
Weight
2.25

Description

Create a greener home whether by planting herbs, veggies, and flowers in these unique water hyacinth planters. Water Hyacinth exterior offers a rustic touch to you home planting and durable metal interior pot provides secure base for your sprouts. Ideal to use in entryways, doorways, these planters will welcome botanical life into any area placed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.