White Round Willow Gift Basket, with Pink and White Gingham Liner and Handles, Set of 3

  • Mfr # QI004550PK.3

  • Zoro # G504965864


product price:  $99.99
/ea
Free Shipping & Returns

Key Features

Length
15.5
Width
15.5
Height
16.75
Material
Willow
Depth
15.5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004550PK.3
Zoro #
G504965864
UPC #
651355039384
Country of Origin
China

Dimensions

Length
15.5
Width
15.5
Height
16.75
Depth
15.5

Details

Material
Willow
Color
White

Description

​These gift baskets are the perfect sizes and will add an elegant design to your dining table or kitchen counter. Great for baked goods, ​fill it with your favorite pastries, muffins, bagels, rolls, bread or fruits. Decorative gingham liner protects the bread from dust and keeps the crumbs inside. These baskets are suitable for indoor and outdoor use, ideal for your dining table, kitchen, party, and picnic. Fill, serve and enjoy!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.