White Round Willow Gift Basket, with Pink and White Gingham Liner and Handles, Small

  • Mfr # QI004550PK.S

  • Zoro # G804965809


product price:  $28.65
/ea

Key Features

Color
White
Depth
11.25
Height
13
Material
Willow
Length
11.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI004550PK.S
Zoro #
G804965809
UPC #
651355039414
Country of Origin
China

Dimensions

Depth
11.25
Height
13
Length
11.25
Width
11.25

Details

Color
White
Material
Willow

Description

​These gift baskets are the perfect sizes and will add an elegant design to your dining table or kitchen counter. Great for baked goods, ​fill it with your favorite pastries, muffins, bagels, rolls, bread or fruits. Decorative gingham liner protects the bread from dust and keeps the crumbs inside. These baskets are suitable for indoor and outdoor use, ideal for your dining table, kitchen, party, and picnic. Fill, serve and enjoy!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.