Wall-Mounted Clock Design Wine Holder with Stemware Rack - Unique Shelf for Champagne, White &

  • Mfr # QI004686

  • Zoro # G515916879


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Overall Height
16-3/4 in
Overall Width
16.75 in
Material
Metal
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004686
Zoro #
G515916879
UPC #
651355046863
Country of Origin
China

Dimensions

Overall Length
6 in
Overall Height
16-3/4 in
Overall Width
16.75 in

Details

Item
Wine Holder
Material
Metal
Color
Black

Description

Elevate your home decor with our stunning wall clock wine rack, a perfect blend of style and functionality. This unique piece is a practical storage solution that enhances your wall decor. Designed for wine enthusiasts, this wall-mounted rack elegantly holds your favorite wine bottles while showcasing your glassware, transforming any empty wall into a captivating mini bar. Crafted with a modern yet vintage-inspired aesthetic, this unique decorative piece adds a timeless charm to your space. It not only keeps your wine and glassware organized but also enhances the ambiance of your home with its elegant presence. The wine glass holder conveniently stores your goblets, ensuring they are always within reach and dust-free. Installation is a breeze, as this floating shelf comes with all the necessary screws and allowing you to mount it easily on any wall. Once in place, it becomes a stunning focal point, turning your kitchen wall decor into a sophisticated display that impresses guests and adds character to your home. Perfect for housewarmings, birthdays, or as a thoughtful gift for wine lovers, this wall clock wine rack is more than just a storage solution; its a statement piece that reflects your style. Whether youre creating a cozy nook for entertaining or simply looking to organize your wine collection, this elegant rack elevates your decor while offering practical wine storage and easy accessibility. Transform your home into a stylish haven for wine enjoyment with this exquisite wall-mounted wine rack.


  • Measuring 16.75 inches in width, 6 inches in depth, and 16.75 inches in height, this wall-mounted wine rack combines vintage charm with modern functionality. It features a built-in clock that requires 1 AA battery (not included) and offers storage for up to 5 wine bottles and 4 hanging wine glasses. The sleek metal frame adds a stunning focal point to your kitchen, dining room, or home bar. This stylish piece elevates any space with its unique blend of style and function.
  • This wall clock wine rack features a striking design and sturdy metal construction. With its central clock and space for storing wine bottles and goblets, it provides both style and practicality. Perfect for hosting guests or cozy gatherings, this 2-in-1 display rack adds vintage-inspired charm while elegantly presenting your favorite wines.
  • A unique decorative piece, this wine bottle holder is perfect not only for your home bar or kitchen but also for enhancing your living room, lounge, or entertainment space. Its striking round metal frame and central clock creates a captivating focal point, while the inverted lower crossbar securely holds wine glasses, keeping them dust-free. It offers a space-saving solution and serves as an ideal accent, adding style to your home decor.
  • Designed for wine enthusiasts, this wall wine rack requires no assembly and offers versatile wine storage and home bar accessories. Its combination of modern luxury and vintage charm adds character to your home, transforming unused space into a stunning art wall. Equipped with a wine glass holder, it enhances the sophisticated ambiance of your space while remaining organized, functional, and visually appealing.
  • This wall rack and glass shelf make an excellent gift for wine lovers, those starting their wine collection, and your family and friends for birthdays, Father's Day, or Christmas. Not only does it add a touch of elegance to any space, but once installed, it transforms the area into a strikingly beautiful bar aesthetic, making it a delightful addition to any home and a thoughtful present that enhances its decor.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.